Overview
Mfr description
23EB1-VP1 3/8 X 1/2 IMPACT SOCKET
- Made from S2 modified shock resistant steel for professional performance and durability.
- Rounded corners on hex and square opening for stress relief.
Specifications
- Drive Size3/8 in
- Color FinishBlack
- MaterialS2 Modified Steel
- Finish CoatingManganese Phosphate
- Manufacturer Upc Number843854013327
- Opening Size1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data