Motion
EP4B-IP-600L-DRY

DODGE
EP4B-IP-600L-DRY

Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08977819
MFR #EP4B-IP-600L-DRY
List Price$11,196.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EP4B-IP-600L-DRY

Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08977819
MFR #EP4B-IP-600L-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,196.38/each for your price

Overview

Mfr description
EP4B-IP-600L-DRY 081498

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    6.6900 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    None
  • Grease Type
    None
  • Bore Length
    7.0800 in
  • Dynamic Load Capacity
    220000 lbf
  • Static Load Capacity
    315000 lbf
  • Maximum Speed
    1500 rpm
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Material
    081498
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text