Motion
INS-IP-140MR

DODGE
INS-IP-140MR

Roller Insert Bearing - Spherical Roller Bearing, 140 mm Bore Dia., 9.8400 in OD, Adapter Mount, Steel Material
Mi Item #08977830
MFR #INS-IP-140MR
Price$7,981.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-140MR

Roller Insert Bearing - Spherical Roller Bearing, 140 mm Bore Dia., 9.8400 in OD, Adapter Mount, Steel Material
Mi Item #08977830
MFR #INS-IP-140MR

Mfr description
INS-IP-140MR 140334
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,981.70/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Bore Length
    6.1700 in
  • Outside Diameter  
    9.8400 in

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    166000 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    140334
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)