1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
DODGE INS-ISN-150MS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
INS-ISN-150MS
Roller Insert Bearing - 150 mm Bore Dia., 290 mm OD, 179 mm Overall Width
MI ITEM #
08977840
MFR #
INS-ISN-150MS
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Overview
Mfr description
INS-ISN-150MS 138594
Specifications
Outside Diameter
290 mm
Overall Width
179 mm
Bore Diameter
150 mm
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data