Motion
P2B530-ISN-135MFS

DODGE
P2B530-ISN-135MFS

Pillow Block Roller Bearing - 135 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08977858
MFR #P2B530-ISN-135MFS
List Price$6,445.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B530-ISN-135MFS

Pillow Block Roller Bearing - 135 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08977858
MFR #P2B530-ISN-135MFS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6,445.19/each for your price

Overview

Mfr description
P2B530-ISN-135MFS 071104

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    17.4410 to 17.9920 in
  • Base To Bore Centerline
    160 mm
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6.1700 in
  • Dynamic Load Capacity
    165910 lbf
  • Static Load Capacity
    236051 lbf
  • Maximum Speed
    1700 rpm
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text