Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B530-ISN-135MLS

Pillow Block Roller Bearing - 135 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #08977859
MFR #P2B530-ISN-135MLS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P2B530-ISN-135MLS 071105

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    17.4410 to 17.9920 in
  • Base To Bore Centerline
    160 mm
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6.1700 in
  • Dynamic Load Capacity
    165910 lbf
  • Static Load Capacity
    236051 lbf
  • Maximum Speed
    1700 rpm
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text