Motion
P2B532-ISN-140MLR

DODGE
P2B532-ISN-140MLR

Pillow Block Roller Bearing - 140 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #08977861
MFR #P2B532-ISN-140MLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B532-ISN-140MLR

Pillow Block Roller Bearing - 140 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #08977861
MFR #P2B532-ISN-140MLR

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2B532-ISN-140MLR 071107

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    170 mm
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text