Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B3136-ISN-160MLR

Pillow Block Roller Bearing - 160 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #08977871
MFR #P4B3136-ISN-160MLR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P4B3136-ISN-160MLR 078825

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    180 mm
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    7.5500 in
  • Dynamic Load Capacity
    260000 lbf
  • Static Load Capacity
    375000 lbf
  • Maximum Speed
    845 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text