Motion
P4B532-ISAF-507L MOD

DODGE
P4B532-ISAF-507L MOD

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08977895
MFR #P4B532-ISAF-507L MOD
List Price$10,265.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-ISAF-507L MOD

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08977895
MFR #P4B532-ISAF-507L MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,265.24/each for your price

Overview

Mfr description
P4B532-ISAF-507L MOD 139051

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    6.6900 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Dynamic Load Capacity
    166000 lbf
  • Static Load Capacity
    236000 lbf
  • Maximum Speed
    1700 rpm
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-500
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text