Motion
P4B532-ISAF-507R MOD

DODGE
P4B532-ISAF-507R MOD

Pillow Block Roller Bearing - 5.4375 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08977901
MFR #P4B532-ISAF-507R MOD
Price$10,733.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-ISAF-507R MOD

Pillow Block Roller Bearing - 5.4375 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08977901
MFR #P4B532-ISAF-507R MOD

Mfr description
P4B532-ISAF-507R MOD 079780
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,733.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Bore Diameter  
    5.4375 in

Details

  • Dynamic Load Capacity
    166000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Material
    Cast Iron
  • Maximum Speed
    1100 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    236000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)