Motion
P4B534-ISAF-150MR MOD

DODGE
P4B534-ISAF-150MR MOD

Pillow Block Roller Bearing Unit - 150 mm Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08977916
MFR #P4B534-ISAF-150MR MOD
Price$11,915.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B534-ISAF-150MR MOD

Pillow Block Roller Bearing Unit - 150 mm Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08977916
MFR #P4B534-ISAF-150MR MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,915.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0600 in
  • Bore Diameter  
    150 mm
  • Bore Inside Diameter
    5.9060 in
  • Inside Diameter
    5.9060 in
  • Shaft Diameter
    5.9060 in
  • Weight
    251 lbs

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Distance Between Mounting Hole Cen
    9.8820 in
  • Dynamic Load Capacity
    220000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P4B534-ISAF-150MR MOD
  • Material
    139848
  • Max Rpm
    975 rpm
  • Maximum Speed
    975 rpm
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    315000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
P4B534-ISAF-150MR MOD 139848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought