Motion
P4B534-ISAF-600L MOD

DODGE
P4B534-ISAF-600L MOD

Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08977927
MFR #P4B534-ISAF-600L MOD
List Price$12,797.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B534-ISAF-600L MOD

Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08977927
MFR #P4B534-ISAF-600L MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,797.48/each for your price

Overview

Mfr description
P4B534-ISAF-600L MOD 139361

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    7.0600 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Grease Type
    MobilGrease XHP222
  • Dynamic Load Capacity
    220000 lbf
  • Static Load Capacity
    315000 lbf
  • Maximum Speed
    1500 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Material
    139361
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text