Motion
P4B538-ISAF-615RE-DRY

DODGE
P4B538-ISAF-615RE-DRY

Pillow Block Roller Bearing - 6.9375 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating)
MI ITEM #08977939
MFR #P4B538-ISAF-615RE-DRY
Price$16,028.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B538-ISAF-615RE-DRY

Pillow Block Roller Bearing - 6.9375 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating)
MI ITEM #08977939
MFR #P4B538-ISAF-615RE-DRY

Mfr description
P4B538-ISAF-615RE-DRY 138617
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,028.42/each

Specifications

Dimensions

  • Bore Diameter  
    6.9375 in
  • Bore Inside Diameter
    6.9375 in
  • Inside Diameter
    6.9375 in
  • Shaft Diameter
    6.9375 in
  • Weight
    450 lbs

Details

  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483208080
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)