Motion
TPHU-IP-415RE

DODGE
TPHU-IP-415RE

Roller Bearing Take-Up Unit - Top Angle, 4-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #08977960
MFR #TPHU-IP-415RE
List Price$10,101.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-IP-415RE

Roller Bearing Take-Up Unit - Top Angle, 4-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #08977960
MFR #TPHU-IP-415RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,101.49/each for your price

Overview

Mfr description
TPHU-IP-415RE 079425

Specifications

  • Unit Type
    Top Angle
  • Bore Diameter
    4-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog Number
    079425
  • Expansion Capability
    Expansion Bearing (Floating)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text