Motion
ADH45F60F
6.0 SW NST Adapter x 45 Deg Elbow Dry Fire Hydrant
MI ITEM #08978112
MFR #ADH45F60F
Price$1,142.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0 SW NST Adapter x 45 Deg Elbow Dry Fire Hydrant
MI ITEM #08978112
MFR #ADH45F60F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,142.82/each

Specifications

Dimensions

  • Inside Diameter
    6.0000 in
  • Thread Size
    6.0000 in
  • Weight
    10.482 lbs

Details

  • Body Material
    Aluminum
  • End Type
    Male Adapter
  • Standards Met
    NST (NH)
  • Style
    Male Adapter
  • Type
    D

Overview

Mfr description
ADH45F60F 6" FNST X 45 DEG ADPTR DRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought