Motion
AD400ALEZMTC
4 Alum EZ Boss-Lock Coupler x 5 Tank Car
Mi Item #08978120
MFR #AD400ALEZMTC
Price$680.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Alum EZ Boss-Lock Coupler x 5 Tank Car
Mi Item #08978120
MFR #AD400ALEZMTC

Mfr description
AD400ALEZMTC 4" ALUM EZ BOSS-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.54/each

Specifications

Dimensions

  • Thread Size
    5.0000 in
  • Weight
    4.24 lbs

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • End Type
    Cam x Male Thread
  • End Type 2
    Tank Car
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • Style
    Coupler
  • Type
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)