Motion
ALC400EZ
Cam & Groove Coupler - 4 in Vent-Lock® Safety EZ Boss-Lock Female Coupler x 4 in Hose Shank, Straight
MI ITEM #08978142
MFR #ALC400EZ
List Price$250.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Vent-Lock® Safety EZ Boss-Lock Female Coupler x 4 in Hose Shank, Straight
MI ITEM #08978142
MFR #ALC400EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.51/each for your price

Overview

Mfr description
ALC400EZ 4" VENT LOCK EZ BOSSLOCK FEM

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    Vent-Lock® Safety EZ Boss-Lock Female Coupler
  • End 1 Size
    4 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    4 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text