Motion
ASHV1015F
1.0 M NPT x 1.5 M NST Sprinkler Hose Valve - Brass
MI ITEM #08978151
MFR #ASHV1015F
Price$478.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0 M NPT x 1.5 M NST Sprinkler Hose Valve - Brass
MI ITEM #08978151
MFR #ASHV1015F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$478.99/each

Specifications

Dimensions

  • Size
    1.0000 in
  • Thread Size
    1 NPT, 1-1/2
  • Weight
    3.91 lbs

Details

  • Additional Details
    Aluminum handwheel, UL listed, Factory Mutual approved
  • Application
    Sprinkler Hose
  • Connection Type
    NPT, NST (NH)
  • For Use With
    Sprinkler Hose
  • Manufacturer Catalog Number
    ASHV1015F
  • Material
    Brass
  • Maximum Operating Pressure
    175 psi
  • Plating
    Uncoated
  • Product Types
    Valve
  • Standards Met
    UL listed, Factory Mutual approved
  • Style
    Valve
  • Thread Type
    NPT, NST (NH)
  • Type
    Valve
  • Working Pressure
    175 psi

Overview

Mfr description
ASHV1015F 1" MNPT X 1-1/2" MNH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought