Motion
AV5-250F
2.5 F NPT x 2.5 M NST 500# Angle Hos
MI ITEM #08978193
MFR #AV5-250F
Price$856.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5 F NPT x 2.5 M NST 500# Angle Hos
MI ITEM #08978193
MFR #AV5-250F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$856.52/each

Specifications

Details

  • Application
    The only angle valve designed and approved to manage 500 PSI pressure in piping systems where it is necessary to access the system for a fire hose connection. Typical applications are in fire department, gravity and pressure tank connections, test connections and public water supplies to sprinkler and standpipe systems
  • Body Material
    Brass
  • Material
    Cast Brass
  • Maximum Operating Pressure
    500 psi

Overview

Mfr description
AV5-250F 2-1/2" FNPT X 2-1/2" MNST 500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought