Motion
BCW-150
Hose End - 1.5000 in Size
Mi Item #08978329
MFR #BCW-150
Price$1.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in Size
Mi Item #08978329
MFR #BCW-150

Mfr description
BCW-150 1.5" WELD END BLUE PROTECTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.12/each

Specifications

Dimensions

  • Size
    1.5000 in

Details

  • Additional Details
    Weld End Blue Protection Cover
  • Application
    Sanitary
  • Color
    Blue
  • For Use With
    Weld ends on fittings, valves, and pumps
  • Product Types
    Cap
  • Type
    Weld End Blue Protection Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)