Motion
BC125EZ
Cam & Groove Fitting - 1-1/4 in, EZ Boss-Lock Female Coupler, x 1-1/4 in, Hose Shank, Straight
Mi Item #08978336
MFR #BC125EZ
Price$216.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/4 in, EZ Boss-Lock Female Coupler, x 1-1/4 in, Hose Shank, Straight
Mi Item #08978336
MFR #BC125EZ

Mfr description
BC125EZ 1-1/4" EZ BOSSLOCK FEM COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.14/each

Specifications

Dimensions

  • Coupling Size
    1.2500 in
  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Inside Diameter
    1.2500 in
  • Weight
    2.32 lbs

Details

  • Application
    Liquids
  • Body Material
    Brass
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)