Motion
BF302G-250-300
Main Line & Modular Air Filter - Woven Nylon Material
Mi Item #08978369
MFR #BF302G-250-300
Price$648.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - Woven Nylon Material
Mi Item #08978369
MFR #BF302G-250-300

Mfr description
BF302G-250-300 2.5"-3" WOVEN NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.30/each

Specifications

Dimensions

  • Weight
    1 lbs

Details

  • Additional Details
    Side Entry | Filter medium are special order and minimum quantities apply. Not included with base unit. Filters require retaining ring
  • Body Material
    Woven Nylon
  • Material
    Woven Nylon
  • Type
    Strainer Replacement Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)