Motion
BR1BF1-B-E-7
Hose End - 300 psi PSI
MI ITEM #08978432
MFR #BR1BF1-B-E-7
Price$3.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 300 psi PSI
MI ITEM #08978432
MFR #BR1BF1-B-E-7

Mfr description
BR1BF1-B-E-7 1/8" RECTUS 21 NIPPLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.62/each

Specifications

Dimensions

  • Hex Size
    0.5625 in
  • Size
    0.1250 in
  • Weight
    0.04 lbs

Details

  • Additional Details
    Machined components are manufactured using solid brass bar stock., Machined components are plated with chrome-over-nickel plating.
  • Application
    Pneumatics
  • Connection Type
    BSPP
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Plug
  • Standards Met
    BSPP
  • Thread Type
    BSPP
  • Type
    Plug
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)