Motion
BSB-04
Hose End - 3000 psi Working Pressure
Mi Item #08978466
MFR #BSB-04
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3000 psi Working Pressure
Mi Item #08978466
MFR #BSB-04

Mfr description
BSB-04 DASH 4 STAINLESS BRAIDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Inside Diameter
    0.1870 in, 4.75 mm
  • Weight
    0.077 lbs

Details

  • Additional Details
    Nominal standard smooth bore PTFE hose meets SAE100R14
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Color
    Black
  • Manufacturer Catalog Number
    BSB-04
  • Material
    PTFE
  • Max Operating Temperature
    450 °F
  • Maximum Working Pressure
    3000 psi, 206.8 bar
  • Operating Temperature Range
    -100 to 450 °F
  • Product Types
    Hose
  • Standards Met
    SAE100R14
  • Style
    Straight
  • Type
    Hose
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)