Motion
BSB-06
Hose End - 2500 psi Working Pressure
Mi Item #08978470
MFR #BSB-06
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2500 psi Working Pressure
Mi Item #08978470
MFR #BSB-06

Mfr description
BSB-06 DASH 6 STAINLESS BRAIDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Dash Size
    6
  • Inside Diameter
    0.3120 in, 7.92 mm
  • Weight
    0.11 lbs

Details

  • Additional Details
    Nominal standard smooth bore PTFE hose meets SAE100R14
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Color
    Black
  • Material
    PTFE
  • Maximum Working Pressure
    2500 psi
  • Operating Temperature Range
    -100 to 450 °F
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)