Motion
BSB-08
Hose End - 2000 psi Working Pressure
MI ITEM #08978474
MFR #BSB-08
Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2000 psi Working Pressure
MI ITEM #08978474
MFR #BSB-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.29/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Inside Diameter
    0.4050 in, 10.28 mm
  • Size
    0.5000 in
  • Weight
    0.124 lbs

Details

  • Additional Details
    304 stainless braided
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Color
    Black
  • Manufacturer Catalog Number
    BSB-08
  • Manufacturer Compatibility
    Dixon
  • Material
    PTFE
  • Max Operating Temperature
    450 °F
  • Maximum Working Pressure
    2000 psi, 137.895 bar
  • Operating Temperature Range
    -100 to 450 °F
  • Product Types
    Hose
  • Standards Met
    SAE100R14
  • Style
    Straight
  • Type
    Hose
  • Working Pressure
    2000 psi

Overview

Mfr description
BSB-08 DASH 8 STAINLESS BRAIDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought