Motion
BSB-20Z
Dash 20Z Stainless Braided SAE100R1
MI ITEM #08978483
MFR #BSB-20Z
Price$87.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dash 20Z Stainless Braided SAE100R1
MI ITEM #08978483
MFR #BSB-20Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.92/each

Specifications

Dimensions

  • Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Inside Diameter
    1.1250 in, 28.57 mm
  • Size
    1.2500 in

Details

  • Additional Details
    Double braided
  • Application
    Chemicals, Foods, Pharmaceuticals, Oils, Gas, Fuels, Steam, Cooling fluids for data centers
  • Manufacturer Catalog Number
    BSB-20Z
  • Manufacturer Compatibility
    Dixon
  • Material
    PTFE
  • Max Operating Temperature
    450 °F
  • Operating Temperature Range
    -100 to 450 °F
  • Product Types
    Fitting Assembly
  • Standards Met
    SAE 100R14
  • Style
    Straight
  • Type
    Fitting

Overview

Mfr description
BSB-20Z DASH 20Z STAINLESS BRAIDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought