Motion
BSCCQ1-R20018
BSCCQ1-R20018
Mi Item #08978485
MFR #BSCCQ1-R20018
Price$1,268.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSCCQ1-R20018
Mi Item #08978485
MFR #BSCCQ1-R20018

Mfr description
BSCCQ1-R20018 2"SHORT STRAINER, CXC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,268.99/each

Specifications

Dimensions

  • Overall Length
    15.7500 in, 400.05 mm

Details

  • Body Material
    316L Stainless Steel
  • Type
    Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)