Motion
BSCCQ4-R150
Hose End - 1.5000 in Size, Stainless Steel Material
MI ITEM #08978492
MFR #BSCCQ4-R150
Price$3,287.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in Size, Stainless Steel Material
MI ITEM #08978492
MFR #BSCCQ4-R150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,287.40/each

Specifications

Dimensions

  • Size
    1.5000 in

Details

  • Additional Details
    Ships standard with, spring, end cap with handle, distributor cap, clamp gasket, 1/4 in perforated back-up tube, body and squeeze clamp, Can be serviced in-line
  • Application
    Food Processing, Beverage, Wineries, Breweries, and Distilleries, Pet Products
  • Material
    Stainless Steel
  • Product Types
    Strainer
  • Seal Material
    Nitrile Rubber, SC
  • Standards Met
    3-A Sanitary Standards 10-04
  • Type
    Side-Outlet Reverse Strainer

Overview

Mfr description
BSCCQ4-R150 1.5" SIDE-OUTLET REVERSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought