Motion
BSCCQ4-R200
Hose End - Stainless Steel Material
Mi Item #08978493
MFR #BSCCQ4-R200
Price$3,306.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #08978493
MFR #BSCCQ4-R200

Mfr description
BSCCQ4-R200 2" SIDE-OUTLET REVERSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,306.29/each

Specifications

Dimensions

  • Weight
    20 lbs

Details

  • Additional Details
    Ships standard with, spring, end cap with handle, distributor cap, clamp gasket, 1/4 in perforated back-up tube, body and squeeze clamp, Can be serviced in-line
  • Material
    Stainless Steel
  • Product Types
    Strainer
  • Seal Material
    Nitrile Rubber, SC
  • Standards Met
    3-A Sanitary Standards 10-04
  • Type
    Side-Outlet Reverse Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)