1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
BV2BV-30011-A
Check Valve - 3 in Port, Bronze Body
MI ITEM #
08978756
MFR #
BV2BV-30011-A
Price
$1,291.41
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DIXON VALVE & COUPLING CO BV2BV-30011-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
BV2BV-30011-A
Check Valve - 3 in Port, Bronze Body
MI ITEM #
08978756
MFR #
BV2BV-30011-A
Mfr description
BV2BV-30011-A 3" 2PC BRASS IND, FNPT,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,291
.41
/each
Add to Cart
Specifications
Dimensions
Port Size
3 in
Details
Body Material
Bronze
Material
Bronze
WOG Rating
600 psi WOG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items