Specifications
Dimensions
- Weight1.2700 lbs
Details
- Body MaterialStainless Steel
- MaterialCF8M Stainless Steel
- Maximum Operating Pressure1000 psi
- Product TypesBall Valve
- TypeBall Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)