Specifications
Dimensions
- Weight14.6500 lbs
Details
- Body MaterialStainless Steel
- MaterialCF8M Stainless Steel
- Maximum Operating Pressure800 psi
- Product TypesBall Valve
- TypeBall Valve
Overview
Mfr description
BV2GG-250CC-A 2.5" NON-ENCAP 2-WAY 3PC