Motion
BV2HG-07511-A
2-Piece Ball Valve - 1000 psi Max, 3/4 in Port, Stainless Steel Body
MI ITEM #08978980
MFR #BV2HG-07511-A
Price$189.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Piece Ball Valve - 1000 psi Max, 3/4 in Port, Stainless Steel Body
MI ITEM #08978980
MFR #BV2HG-07511-A

Mfr description
BV2HG-07511-A .75" 2 PC SS BV, FNPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.50/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Weight
    1.1000 lbs

Details

  • Body Material
    Stainless Steel
  • Material
    CF8M Stainless Steel
  • Maximum Operating Pressure
    1000 psi
  • Porting Style
    Full port
  • Pressure Rating
    800 to 1000 psi
  • Product Types
    Ball Valve
  • Seat Material
    RTFE
  • Series
    BV2HG
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)