Motion
BV2IGN05033-A
Check Valve - 1/2 in Port, Stainless Steel Body
Mi Item #08979059
MFR #BV2IGN05033-A
Price$151.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1/2 in Port, Stainless Steel Body
Mi Item #08979059
MFR #BV2IGN05033-A

Mfr description
BV2IGN05033-A .5" 3PC SS IND BV SW ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.65/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Stainless Steel
  • Material
    CF8M Stainless Steel
  • Series
    BV2I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)