Motion
BV2IGN12533-A
Check Valve - 1-1/4 in Port, Stainless Steel Body
MI ITEM #08979084
MFR #BV2IGN12533-A
Price$355.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1-1/4 in Port, Stainless Steel Body
MI ITEM #08979084
MFR #BV2IGN12533-A

Mfr description
BV2IGN12533-A 1.25" 3PC SS IND BV, SW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.14/each

Specifications

Dimensions

  • Port Size
    1-1/4 in

Details

  • Body Material
    Stainless Steel
  • Material
    CF8M Stainless Steel
  • Series
    BV2I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)