Specifications
Dimensions
- Port Size1/2 in
Details
- Body MaterialStainless Steel
- MaterialCF8M Stainless Steel
- Maximum Operating Pressure1000 psi
- SeriesBV3I
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)