Specifications
Dimensions
- Weight0.71 lbs
Details
- Additional DetailsGrommet Quantity, 3
- ApplicationSanitary
- MaterialStainless Steel
- Product TypesHose Clamp
- Seal MaterialFKM
- TypeHex Hanger
Overview
Mfr description
B24RGSFY-G250 2.5" HEX HANGER W/FKM