Motion
B24RGSFY-G50
Hose End - Stainless Steel Material
Mi Item #08979509
MFR #B24RGSFY-G50
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #08979509
MFR #B24RGSFY-G50

Mfr description
B24RGSFY-G50 .5" HEX HANGER W/FKM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.10/each

Specifications

Dimensions

  • Weight
    0.47 lbs

Details

  • Additional Details
    Grommet Quantity, 3
  • Application
    Sanitary
  • For Use With
    Food and Beverage Hose, Dairy Market, Chemical Resistant Hose
  • Material
    Stainless Steel
  • Product Types
    Hex Hanger
  • Seal Material
    FKM
  • Type
    Hex Hanger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)