Motion
B24RGSFY-G75
Hose End - Stainless Steel Material
MI ITEM #08979511
MFR #B24RGSFY-G75
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
MI ITEM #08979511
MFR #B24RGSFY-G75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.32/each

Specifications

Dimensions

  • Weight
    0.47 lbs

Details

  • Additional Details
    Grommet Quantity, 3
  • Application
    Food Processing, Beverage, Wineries, Breweries, and Distilleries, Pet Products, Chemical Processing, Dairy
  • Material
    Stainless Steel
  • Product Types
    Hanger
  • Seal Material
    FKM
  • Type
    Hex Hanger

Overview

Mfr description
B24RGSFY-G75 .75" HEX HANGER W/FKM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought