Specifications
Dimensions
- Weight1.5 lbs
Details
- Additional DetailsGrommet Quantity, 5
- ApplicationSanitary
- MaterialStainless Steel
- Product TypesHose Barb
- Seal MaterialFKM
- TypeHex Hanger
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)