Motion
B24V-WP-G100
Hose End - Stainless Steel Material
Mi Item #08979530
MFR #B24V-WP-G100
Price$41.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #08979530
MFR #B24V-WP-G100

Mfr description
B24V-WP-G100 1" WELD PLATE PIPE BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.94/each

Specifications

Dimensions

  • Weight
    0.32 lbs

Details

  • Additional Details
    Hanger threads match MSS 69 rod OD requirements
  • Application
    Clean rooms, Mechanical areas, Biotech, Pharmaceutical, Food processing, Low flow & low pressure systems, WFI, SIP, CIP, Process, Utility & instrument lines
  • Material
    Stainless Steel
  • Operating Temperature Range
    -40 to 320 °F
  • Seal Material
    Silicone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)