Specifications
Dimensions
- End Size 212 in
Details
- Body Material304 Stainless Steel
- Description KeywordWall Flange
- Material304 Stainless Steel
- TypeWall Flange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)