Motion
CFS800-1CS
8 Crimp Style Short Frac Ferrule CS (8-29/64
Mi Item #08980205
MFR #CFS800-1CS
Price$166.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Crimp Style Short Frac Ferrule CS (8-29/64
Mi Item #08980205
MFR #CFS800-1CS

Mfr description
CFS800-1CS 8" CRIMP STYLE SHORT FRAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.07/each

Specifications

Dimensions

  • Hose Inside Diameter
    8 in
  • Inside Diameter
    8.0000 in, 203.19 mm
  • Weight
    3.936 lbs

Details

  • Additional Details
    Short Ferrule, For use with Dixon Frac Fittings
  • Application
    Frac Fittings
  • Configuration
    Straight
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)