Motion
CFS800-4CS
8 Crimp Style Short Frac Ferrule CS (8-53/64
MI ITEM #08980207
MFR #CFS800-4CS
Price$178.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Crimp Style Short Frac Ferrule CS (8-53/64
MI ITEM #08980207
MFR #CFS800-4CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.04/each

Specifications

Dimensions

  • Hose Inside Diameter
    8 in
  • Inside Diameter
    8.0000 in, 203.19 mm
  • Weight
    4.1 lbs

Details

  • Additional Details
    Schedule 40 plated carbon steel to ASTM standards, For use with Dixon Frac Fittings
  • Coating
    Plated
  • Finish/Coating
    Plated
  • Fitting Connection Family
    King Crimp
  • For Use With
    Dixon Frac Fittings
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Style
    Straight

Overview

Mfr description
CFS800-4CS 8" CRIMP STYLE SHORT FRAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought