Motion
CSC-T04-2
1/4 CS Smooth Bore Crimp Collar True ID PTFE
Mi Item #08980265
MFR #CSC-T04-2
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 CS Smooth Bore Crimp Collar True ID PTFE
Mi Item #08980265
MFR #CSC-T04-2

Mfr description
CSC-T04-2 1/4" CS SMOOTH BORE CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Weight
    0.048 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Compatible Hose Series
    True ID
  • For Use With
    True ID smooth bore PTFE hose
  • Manufacturer Catalog Number
    CSC-T04-2
  • Material
    Steel
  • Product Types
    Ferrule
  • Type
    Smooth Bore Crimp Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)