Motion
CSC-T08-2
1/2 CS Smooth Bore Crimp Collar True ID PTFE
Mi Item #08980269
MFR #CSC-T08-2
Price$13.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 CS Smooth Bore Crimp Collar True ID PTFE
Mi Item #08980269
MFR #CSC-T08-2

Mfr description
CSC-T08-2 1/2" CS SMOOTH BORE CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.86/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Weight
    0.05 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Application
    True ID smooth bore PTFE hose
  • Configuration
    Straight
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    True ID smooth bore PTFE hose
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Type
    Smooth Bore Crimp Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)