Motion
CSC-T16-2
1 CS Smooth Bore Crimp Collar True ID PTFE
MI ITEM #08980273
MFR #CSC-T16-2
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 CS Smooth Bore Crimp Collar True ID PTFE
MI ITEM #08980273
MFR #CSC-T16-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.56/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.15 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Application
    True ID smooth bore PTFE hose
  • Compatible Banding Types
    Crimp
  • Compatible Hose Series
    True ID smooth bore PTFE hose
  • Configuration
    Straight
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • Fitting Connection Family
    Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    True ID smooth bore PTFE hose
  • Manufacturer Catalog Number
    CSC-T16-2
  • Material
    Steel
  • Product Types
    Ferrule
  • Standards Met
    Prop 65
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimp
  • Type
    Crimp Collar

Overview

Mfr description
CSC-T16-2 1" CS SMOOTH BORE CRIMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought