Motion
CSC-T32-1
2 CS Convoluted Crimp Collar for Open Pitch P
Mi Item #08980278
MFR #CSC-T32-1
Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 CS Convoluted Crimp Collar for Open Pitch P
Mi Item #08980278
MFR #CSC-T32-1

Mfr description
CSC-T32-1 2" CS CONVOLUTED CRIMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.77/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    0.84 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Application
    For use with open pitch convoluted PTFE hose only
  • Configuration
    Straight
  • Fitting Type
    Collar
  • For Use With
    Open pitch convoluted PTFE hose
  • Manufacturer Catalog Number
    CSC-T32-1
  • Material
    Steel
  • Product Types
    Collar
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)