Motion
CSS075-3CS
3/4 CS Short Crimp Sleeve 1.1875 ID
Mi Item #08980291
MFR #CSS075-3CS
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 CS Short Crimp Sleeve 1.1875 ID
Mi Item #08980291
MFR #CSS075-3CS

Mfr description
CSS075-3CS 3/4" CS SHORT CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.05/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Weight
    0.072 lbs

Details

  • Additional Details
    A reliable alternative to band clamps
  • Configuration
    Straight
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS075-3CS
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Short Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)